• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Hand tools(19,938)
  • Portable power tools(1,340)
  • Pneumatic tools(294)
  • Miscellaneous tools(107)
  • Measuring and monitoring(2,397)
  • Special tools(2,675)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(642)
  • Portable power tools(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other spare part
DEWALT EDGE STRIP DWS5029-XJ

DEWALT EDGE STRIP DWS5029-XJ


Edge Strip

References
dewalt:DWS5029-XJ
rubix:113A9602
ean:5035048199602
brand logo
brand logo
Technical specifications
TypeEdge Strip

Product details
Technical specifications

Product details : DEWALT EDGE STRIP DWS5029-XJ


Technical specifications


Attributes
TypeEdge Strip
Show UNSPSC/ECL@SS
£ 39.17 excl. VAT
/ Each
£ 47.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GEDORE 1/2INIMPSKT 3MMPIN KB 1975 10-14GEDORE LOCKING PIN KB 3775BOSCH 2608550607 7MM DIA DIAMOND DRILL BITBOSCH 2608550609 10MM DIA DIAMOND DRILL BITKNIPEX 953932001 SPARE PIVOT CUTTER SET F 9532/36320MAKITA 216022-2 STEEL BALL 7.0 M3601/M8701BOSCH 2608550611 14MM DIA DIAMOND DRILL BITBOSCH 2608190048 PRESSURISED WATER BOTTLE FOR DIAMOND HOLESAW13-24MM PIN KB3075BOSCH 2608550608 8MM DIA DIAMOND DRILL BITMAKITA 415524-7 ANTI-SPLINTERING DEVICE 4304/4BOSCH 2608661644 AIZ 28EB BIM PLUNGE CUT WOOD + METAL BLADE 28 X 50MMBOSCH 2608584750 PILOT DRILL BIT COBALTBOSCH 2608550605 5MM DIA DIAMOND DRILL BITGEDORE RETAINING PIN 3/4 KB 3275

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories