BOSCH 2608P00233 49 PIECE MIXED DRILL AND BIT ACCESSORY SET
Bosch 2608p00233 49 piece mixed drill and bit accessory set
See technical informationReferences
Bosch:2608P00233
Rubix:2583939
EAN:3165140880411
Product details : BOSCH 2608P00233 49 PIECE MIXED DRILL AND BIT ACCESSORY SET
Contents: Concrete Drill Bits Ø 5 / 6 / 8 / 10mm
HSS-TiN Metal Drill Bits Ø 2 / 2 / 3 / 3 / 4 / 5 / 6mm
Wood Drill Bits Ø 3 / 4 / 5 / 6 / 8mm
Screwdriver Bits (25 mm) PH0 / 1 / 2 / 3, PZ0 / 0 / 1 / 1 / 2 / 2 / 3, S4 / 5 / 6, T10 / 15 / 20 / 25 / 30, H4 / 5 / 6
Screwdriver Bits (50 mm) PH2 / PZ2 / S6 / T20 / T25
Bit Holder Quick-Change Universal Holder
Counter Sink Magnetic Counter Sink
Spade Bits Ø 16 / 20mm
Depth Stop PH2
Angle Wrench
HSS-TiN Metal Drill Bits Ø 2 / 2 / 3 / 3 / 4 / 5 / 6mm
Wood Drill Bits Ø 3 / 4 / 5 / 6 / 8mm
Screwdriver Bits (25 mm) PH0 / 1 / 2 / 3, PZ0 / 0 / 1 / 1 / 2 / 2 / 3, S4 / 5 / 6, T10 / 15 / 20 / 25 / 30, H4 / 5 / 6
Screwdriver Bits (50 mm) PH2 / PZ2 / S6 / T20 / T25
Bit Holder Quick-Change Universal Holder
Counter Sink Magnetic Counter Sink
Spade Bits Ø 16 / 20mm
Depth Stop PH2
Angle Wrench
Technical specifications
Attributes
| Type | mix drill and bit accessory set |
|---|
Show UNSPSC/ECL@SS
£ 50.13 excl. VAT
/ Each
£ 60.16 incl. VAT
- In stock: Next day delivery

