Bosch Cyl-1
Drilling diameter | 10 mm |
---|---|
Total length | 150 mm |
Length of cut | 90 mm |
Logistic Weight | 60 g |
---|---|
Packaged dimensions (D x W x H) | 215x40x10 mm |
Package weight | 60 g |
Drilling diameter | 10 mm |
Total length | 150 mm |
Length of cut | 90 mm |
Din standard | ISO 5468 |
Coating | Silver Grey |
Tail | Straight |
Sold out