SANDVIK 460.1-0476-014A1-XMGC34 SC DRILLS CORODRILL 460 6241230


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0476-014A1-XMGC34
rubix:317A9401
manufacturer :6241230
brand logo
brand logo
Technical specifications
Drilling diameter4.76 mm
Total length66 mm
Length of cut15 mm
See all Specifications

Product details : SANDVIK 460.1-0476-014A1-XMGC34 SC DRILLS CORODRILL 460 6241230


Technical specifications


Attributes
Drilling diameter4.76 mm
Total length66 mm
Length of cut15 mm
Ratio of diameter to length of drill hole3,15126
Tail diameter6 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 46.93 excl. VAT
/ Each
£ 56.32 incl. VAT
  • Usually arrives within 14 working days