References
Bosch:2608597681
Rubix:1243476
EAN:3165140186933


Technical specifications
| Drilling diameter | 7 mm |
|---|---|
| Total length | 150 mm |
| Length of cut | 90 mm |
Documents
Product details : BOSCH 2608597681 DRILL BIT 7 X 90 X 150MM
Impact resistant hammer drill bits suitable for use in impact drills up to 1000W and rotary hammer drills with a chuck toolholder. Suitable for drilling into concrete, natural and artificial stone, masonry and limestone. Manufactured to ISO 5468.
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Packaged dimensions (D x W x H) | 215x40x8 mm |
| Package weight | 30 g |
| Drilling diameter | 7 mm |
| Total length | 150 mm |
| Length of cut | 90 mm |
| Shank type | cylindrical |
| Din standard | iso 5468 |
| Coating | silver grey |
| Tail | straight |
| Tail diameter | 7 mm |
Show UNSPSC/ECL@SS
£ 3.91 excl. VAT
/ Each
£ 4.69 incl. VAT
- Usually arrives within 14 working days