References
Bosch:2608597682
Rubix:1243477
EAN:3165140186940


Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Total length | 200 mm |
| Length of cut | 150 mm |
Documents
Product details : BOSCH 2608597682 DRILL BIT 8 X 150 X 200MM
Impact resistant hammer drill bits suitable for use in impact drills up to 1000W and rotary hammer drills with a chuck toolholder. Suitable for drilling into concrete, natural and artificial stone, masonry and limestone. Manufactured to ISO 5468.
Technical specifications
Attributes
| Logistic Weight | 55 g |
|---|---|
| Packaged dimensions (D x W x H) | 265x40x7 mm |
| Package weight | 55 g |
| Drilling diameter | 8 mm |
| Total length | 200 mm |
| Length of cut | 150 mm |
| Shank type | cylindrical |
| Din standard | iso 5468 |
| Coating | silver grey |
| Tail | straight |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 5.14 excl. VAT
/ Each
£ 6.17 incl. VAT
- Usually arrives within 14 working days