FACOM TAMPER PROOF BITSET R.PEJ31
Box 1/4" 31 pieces in metric sizes with ratchet holder
See technical informationReferences
Facom:R.PEJ31
Rubix:155A9275
EAN:3148518722476

Product details : FACOM TAMPER PROOF BITSET R.PEJ31
Box 1/4" 31 pieces in metric sizes with ratchet holder
Including:
- Ratchet holder R.PE 1/4''.
- Extension 100 mm.
- 28 1/4" bits : 1 TT10-15-20-25-27-30-40
s T 6-7-8-9 - 3 1,5-2-2,5-3-4-5-6-7-8 mm
( PH N° 1-2-3 - § PZ N° 1-2-3 - ' 4-5.5 mm
+ ECR Adapter n 1/4" ? L 1/4".
- Ultra-compact box.
Weight: 445 g.
Including:
- Ratchet holder R.PE 1/4''.
- Extension 100 mm.
- 28 1/4" bits : 1 TT10-15-20-25-27-30-40
s T 6-7-8-9 - 3 1,5-2-2,5-3-4-5-6-7-8 mm
( PH N° 1-2-3 - § PZ N° 1-2-3 - ' 4-5.5 mm
+ ECR Adapter n 1/4" ? L 1/4".
- Ultra-compact box.
Weight: 445 g.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 192x157x60 mm |
|---|---|
| Package weight | 445 g |
| Number of elements | 31 |
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 119.64 excl. VAT
/ Each
£ 143.57 incl. VAT
- Delivery usually within ( 14 ) days
