Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nails and staples
Nails
Nail
2.65 X 50 ANNULAR RING NAIL PK 0.5KG
2.65 X 50 ANNULAR RING NAIL PK 0.5KG
Nail Rubix-UK
References
rubix-uk:
2.65X50ANRGNAILX0.5KG
rubix:
8865809
Technical specifications
Length
50
mm
Product details
Technical specifications
Product details : 2.65 X 50 ANNULAR RING NAIL PK 0.5KG
Used where permanent strength and holding power are of primary importance.
Technical specifications
Attributes
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.83
excl. VAT
/
Each
£
10.60
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
GALVANISED ROUND WIRE NAIL 150X6.00 1KG
ROEBUCK 1.25 X 15 BRIGHT PANEL PIN PK 0.5KG
ROEBUCK A.R.S. NAILS PLN 40X2.65 PK 0.5KG
ROEBUCK R.W.NAIL GALV 100X4.50 PK 0.5KG 6032-100450P005G
R.W.NAIL PLN 100X4.50 PK 0.5KG
ROEBUCK CLOUT NAIL GALV 25X2.65 PK 0.5KG
SCHNEIDER ELECTRIC 3790204 CAPPING NAILS (L)25 MM X (DIA)2.5 MM PACK O
6.0 X 150 ROUND WIRE NAIL PLAIN 500G
ARS NAILS PLN 75 X 3.75 500G
1.6 X 30 PANEL PIN PLAIN 500G
APERRY 2.65 X 30 CLOUT NAIL GALV PK 0.5KG
OVAL BRAD HD NAIL 40MM PACK OF 500GRM
1.6 X 25 PANEL PIN PLAIN 500G
RW NAIL GALV 75 X 3.75 0.5KG
2.65 X 50 ROUND WIRE NAIL PLAIN 500G