Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V80Q080NYPB12 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL PLAIN B
SPARTEX V80Q080NYPB12 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL PLAIN B
Caster for transport Spartex
References
spartex:
UK-V80Q080NYPB12
rubix:
230A4103
Technical specifications
Load capacity
150
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX V80Q080NYPB12 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL PLAIN B
STAINLESS STEEL SINGLE HOLE FIXING SWIVEL CASTOR 100MM NYLON WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.99
excl. VAT
/
Each
£
28.79
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V40Q080GNRP04 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER
VARLEY 50MM FURNITURE CASTOR 2V20A050NYPT08
SPARTEX V82Q160NYRP05 STAINLESS BRAKED CASTOR 160MM NYLON WHEEL ROLLER
SPARTEX V50A100PTJP04 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
SPARTEX VSLF150PTJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
BLICKLE POTH200/25K CASTOR
BLICKLE BLICKLE-LPA-POA-35G SWIVEL CASTOR 35MM
SPARTEX V51Q160ARJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX 2VSH150PTJP06 TWINWHEEL SWIVEL CASTOR 150MM POLYURETHANE TYRED
SPARTEX V40Q125GNRB12 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX V522RNB SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLER BEARING
BLICKLE BKRA-VPA80G CASTOR
SPARTEX 2VFH125PTJP06 TWINWHEEL FIXED CASTOR 125MM POLYURETHANE TYRED
SPARTEX 28902GBFR HIGH TEMPERATURE BRAKED CASTOR 80MM THERMOPLASTIC WH
SPARTEX V30V075TRPB10 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH