Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V41Q100GNJP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V41Q100GNJP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
Caster for transport Spartex
References
spartex:
UK-V41Q100GNJP04
rubix:
230A3901
Technical specifications
Load capacity
125
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V41Q100GNJP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
PLATE FIXING FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
125
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.24
excl. VAT
/
Each
£
12.29
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE 260075 POTH150/20K THERMOPLASTIC POLYURETHANEHD NYLON WHEEL
FIXED CASTOR. PLATE FIXING. 125MM GREY RUBBER TYRED WHEEL
SPARTEX V51A160APJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL BALL
SPARTEX 28202 HIGH TEMPERATURE STAINLESS FIXED 80MM THERMOPLASTIC WHEE
BLICKLE LE-PPN-100G SWIVEL CASTOR WITH TOP PLATE
SPARTEX VSL200NYJHDP05 SWIVEL CASTOR 200MM NYLON WHEEL BALL BEARING
SPARTEX V41Q080BNRP04 FIXED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX V71V100TRJP04 FIXED CASTOR 100MM THERMOPLASTIC RUBBER TYRED WH
STAINLESS NYLON SWIVEL PLATE 150MM 800KG
NYLON SWIVEL PLATE BRAKE 300MM 3000KG
SPARTEX V51Q200EAPJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL
SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE FIXED
HIGH TEMP ORANGE EPOXY RESIM SWIVEL PLATE 100MM 15
SCENERY SKATE LOW LEVEL POLYURETHANE SWIVEL 35MM 300KG
BLICKLE WHEEL 200X50 POEV-200/25K