Wheel, with thermoplastic polyurethane tread, with nylon wheel centre, with synthetic thread guard, electrically conductive, non-marking
Load capacity | 100 kg |
---|---|
Wheel diameter | 75 mm |
Wheel width | 25 mm |
Tread:
Logistic Weight | 496 g |
---|---|
Load capacity | 100 kg |
Wheel diameter | 75 mm |
Wheel width | 25 mm |
Wheel housing/rim material | polypropylene |
Running sole/tire material | rubber |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
Total height | 98 mm |
Type of bearing | plain bore |
Running sole / tire colour | grey |
Shore A Hardness | 85 Shore |
Plate diameter | 55 mm |
98 mm | |
2x25 mm |
Usually arrives within 14 working days