Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V41Q160NYRP05 FIXED CASTOR 160MM NYLON WHEEL ROLLER BEARING
SPARTEX V41Q160NYRP05 FIXED CASTOR 160MM NYLON WHEEL ROLLER BEARING
Caster for transport Spartex
References
spartex:
UK-V41Q160NYRP05
rubix:
230A3914
Technical specifications
Load capacity
350
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V41Q160NYRP05 FIXED CASTOR 160MM NYLON WHEEL ROLLER BEARING
PLATE FIXING FIXED CASTOR 100MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
350
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.61
excl. VAT
/
Each
£
28.33
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 2V30V075POPB10 TWINWHEEL CASTOR 75MM POLYPROPYLENE WHEELS PLAI
CAST IRON FIXED PLATE 200MM 1100KG
BLICKLE CASTOR BH-GSPO100K-1
SPARTEX V261RNBR SWIVEL CASTOR 65MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX VSLF100PTJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSL150ARJP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 150MM RUBBER TY
SPARTEX V82Q200NYRP05 STAINLESS BRAKED CASTOR 200MM NYLON WHEEL ROLLER
SPARTEX V50Q125APJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V50Q250NYJP05 SWIVEL CASTOR 250MM NYLON WHEEL
SPARTEX VFH150PTJP06 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
KEYSTONE AVO 85MM SWIVEL CASTOR
POLYURETHANE SWIVEL PLATE 200MM 1100KG
289280 B-PP 100G PRESSED STEEL FIXED CASTOR WHEEL
NYLON SWIVEL BRAKE CASTOR 80MM 250KG
SPARTEX V52Q200NPJP05 BRAKED CASTOR 200MM POLYURETHANE TYRED WHEEL