Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V72V100NYJB12 BRAKED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V72V100NYJB12 BRAKED CASTOR 100MM NYLON WHEEL BALL BEARING
Caster for transport Spartex
References
spartex:
UK-V72V100NYJB12
rubix:
230A3819
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V72V100NYJB12 BRAKED CASTOR 100MM NYLON WHEEL BALL BEARING
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 125MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.02
excl. VAT
/
Each
£
14.42
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
NYLON SWIVEL CASTOR 80MM 250KG
SPARTEX V522PNB SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROLLER BE
BLICKLE POLY CASTOR + BRG FTH50X15/12-12K
SPRUNG LOADED RUBBER SWIVEL PLATE 150MM 350KG
VARLEY V70V100TRJP04 100MM RUBBER TYRED SWIVEL CASTOR
SPARTEX V41Q160PNRP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL ROLL
BLICKLE BLICKLE-SPO 200/20K NYLON H/DUTY WHEEL
SPARTEX V40Q100BNRP04 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V50A125PTJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX VFH150PTJP06 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V52Q125NYJP05 BRAKED CASTOR 125MM NYLON WHEEL
SPARTEX V32V050POPP01 BRAKED SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PL
BLICKLE HD SWIVELBRAKECASTOR LS-GTH127K-ST
SPARTEX V32V125POPB12 BRAKED SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL P
SPARTEX V41Q125NYRP04 FIXED CASTOR 125MM NYLON WHEEL ROLLER BEARING