References
Festo:ESK-1/8-1/4
Rubix:118A2521
Manufacturer :534151
EAN:4052568048501

Technical specifications
| Material | brass |
|---|---|
| Connection 1 | external thread bspt (r) |
| Max. service pressure | 8 bar |
Documents
Product details : FESTO 534151 DOUBLE NIPPLE ESK-1/8-1/4
Double nipple ESK-1/8-1/4 For angle compensation, made of brass. Pneumatic Connection, port 1=R1/8, Pneumatic Connection, port 2=R1/4, Materials note=Conforms to RoHS, Material information, double nipple=Brass
Technical specifications
Attributes
| Logistic Weight | 34,14 g |
|---|---|
| Material | brass |
| Connection 1 | external thread bspt (r) |
| Max. service pressure | 8 bar |
| Profile | double nipple |
| Connection 2 | external thread bspt (r) |
Show UNSPSC/ECL@SS
£ 10.08 excl. VAT
/ Each
£ 12.10 incl. VAT
- Delivery usually within ( 2 ) days