References
SMC:KGT12-04
Rubix:114A4403
Manufacturer :KGT12-04

Technical specifications
| Material | stainless steel (body);nylon;soft nylon;polyurethane (tube);nbr (seal);pom (collet) |
|---|---|
| Connection 1 | 20.9 |
| Max. service pressure | 10 bar |
Documents
Product details : SMC KGT12-04 SUS STAINLESS STEEL FITTING
SMC's popular one touch technology has been incorporated into this series where all the wetted metal parts are made from stainless steel. This fitting is suitable for use in CRT production for example where the use of copper must be avoided. Other applications include wash down or other environments that could corrode normal fittings.
Technical specifications
Attributes
| Material | stainless steel (body);nylon;soft nylon;polyurethane (tube);nbr (seal);pom (collet) |
|---|---|
| Connection 1 | 20.9 |
| Max. service pressure | 10 bar |
| Profile | ms / m series miniature stainless-steel hose barb fitting (barb, barb elbow, barb one-touch). accepts nylon, soft nylon and polyurethane tubing; stainless body (sus316) for corrosive environments. maximum operating pressure: 1 mpa (at 20°c). |
| Connection 2 | 17 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 35.94 excl. VAT
/ 2 pieces
£ 43.13 incl. VAT
- Delivery usually within ( 22 ) days