Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Cutter
Multitool/Oscillating tool
BOSCH PMF220CE MULTIFUNCTION TOOL 230V 0603102070
BOSCH PMF220CE MULTIFUNCTION TOOL 230V 0603102070
Multitool/Oscillating tool Bosch
References
bosch:
PMF 220 CE
rubix:
80333538
manufacturer :
0603102070
Technical specifications
Cordless
no
Product details
Technical specifications
Product details : BOSCH PMF220CE MULTIFUNCTION TOOL 230V 0603102070
Technical specifications
Attributes
Cordless
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.78
excl. VAT
/
Each
£
110.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE 4933478491 M18 FUEL MULTI TOOL BARE UNIT IN HD BOX
MAKITA TM3000CX4/2 TM3000CX4 MULTITOOL KIT 240V C/W 8 ACCS
DEWALT DCS355N-XJ 18V XR CORDLESS OSCILLATING TOOL BARE UNIT
MAKITA TM3000C/1 MULTI TOOL 110V
MAKITA TM3000C/2 MULTI TOOL 240V
MAKITA DTM52Z BRUSHLESS MULTI-TOOL (TOOL-LESS)
DEWALT DCG407N-XJ 18V XR BRUSHLESS 125MM ANGLE GRINDER
MAKITA DTM50Z 18V MULTI TOOL LXT
MILWAUKEE 4933471696 M18 FUEL CUT OFF SAW BARE UNIT
MAKITA DCE090ZX1 TWIN 18V BRUSHLESS DISC CUTTER
DEWALT DCS691N-XJ 54V XR FLEXVOLT 230MM CUT OFF SAW - BARE UNIT
MILWAUKEE 4933478491 M18 FUEL MULTI TOOL BARE UNIT IN HD BOX
MAKITA DSC102ZJ 14.4/18V THREADED ROD CUTTER
MAKITA TM3000CX4/2 TM3000CX4 MULTITOOL KIT 240V C/W 8 ACCS
DEWALT DCS355N-XJ 18V XR CORDLESS OSCILLATING TOOL BARE UNIT