DEWALT DCH273N-XJ 18V BARE UNIT BRUSHLESS ROTARY HAMMER DRILL
Brushless SDS Hammer - Bare Unit
See technical informationReferences
Dewalt:DCH273N-XJ
Rubix:210A0596
EAN:5035048557334



Technical specifications
| Voltage | 18 V |
|---|---|
| Weight | 2.5 kg |
| Concrete drilling capacity | 24 mm |
Product details : DEWALT DCH273N-XJ 18V BARE UNIT BRUSHLESS ROTARY HAMMER DRILL
18V XR BRUSHLESS 24MM SDS-PLUS HAMMER DRILL - BARE UNIT
Strengths
- 18V Brushless motor for extreme runtime and reduced maintenance
- 1.4J of impact energy, 0-4980 bpm with a no load speed of 0-1060 rpm, ideal for drilling anchors and fixing holes into concrete, brick and masonry from 4mm to 16mm
- Category-leading high speed drilling performance at more than 90 holes (10mm Ø x 80mm) per charge
- Perform & Protect: best-in-class vibration at 6.6m/s², minimising user fatigue
- Electronic clutch for consistently-high torque and improved durability
- Compact, lightweight and ergonomic design for improved comfort and support during extended operating periods
- Rotation stop mode for light chiselling in plaster, tiles and render and impact stop mode for rotary only drilling in wood and metal
- Bright white LED with delay feature improves visibility
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Weight | 2.5 kg |
| Concrete drilling capacity | 24 mm |
| Cordless | yes |
| Metal drilling capacity | 13 mm |
Show UNSPSC/ECL@SS
£ 275.18 excl. VAT
/ Each
£ 330.22 incl. VAT
- In stock: Next day delivery