54v xr flexvolt brushless 3-mode hammer (without battery or charger)
Voltage | 18/54 V |
---|---|
Weight | 3.7 kg |
Concrete drilling capacity | 30 mm |
Voltage | 18/54 V |
---|---|
Weight | 3.7 kg |
Concrete drilling capacity | 30 mm |
Cordless | Yes |
Metal drilling capacity | 13 mm |
Wood drilling capacity | 30 mm |
Steel drilling capacity | 13 mm |
Impact power | 3.5 J |
Usually arrives within 14 working days