• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Hand tools(25,132)
  • Portable power tools(1,631)
  • Pneumatic tools(546)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,233)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(698)
  • Portable power tools(933)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Portable power tools
  5. Perforator, sinker drill, rotary hammer
  6. Perforator
  7. MAKITA HR166DSMJ 12V MAX ROTARY HAMMER BL CXT

MAKITA HR166DSMJ 12V MAX ROTARY HAMMER BL CXT

Battery-Powered Perforator Drill

See technical information

References

Makita:HR166DSMJ
Rubix:2594388
EAN:0088381838412
brand logo
brand logo

Product details : MAKITA HR166DSMJ 12V MAX ROTARY HAMMER BL CXT


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 257.00 excl. VAT
/ Each
£ 308.40 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

MAKITA HR5212C/1 ROTARY DEMOLITION HAMMER 110VDEWALT DCH333NT-XJ 54V XR FLEXVOLT SDS-PLUS HAMMER DRILL BARE UNITBOSCH HAMMER DRILL GBH 5-40DCE 110V 611264060MILWAUKEE 4933478503 M18 FUEL SDS-PLUS 26MM HAMMER FIXTEC BAREDEWALT DCH481N-XJ 54V XR FLEXVOLT SDS-MAX ROTARY HAMMER BARE UNITDEWALT DCH273P2-GB 18V SDS HAMMER DRILL 3 MODE BRUSHLESSMAKITA DHR171Z ROTARY HAMMER SDS DRILLDEWALT DCH273N-XJ 18V BARE UNIT BRUSHLESS ROTARY HAMMER DRILLDEWALT CORDLESS ROTARY HAMMER DRILL BARE UNIT 18V DCH253N-XJMAKITA DHR281ZJ 18VX2 ROTARY HAMMER BL LXTMAKITA DHR242Z 18V ROTARY HAMMER SDS+ 24MMDRAPER EXPERT 56405 230V SDS+ ROTARY HAMMER DRILL 1500W 5.2KGDEWALT DCH775N-XJ 54V XR FLEXVOLT 52MM SDS-MAX HAMMER DRILL - BARE UNIDEWALT D25333K-LX 950W BRUSHLESS 30MM SDSPLUS ROTARY HAMMER DRILL 110VMAKITA DHR243Z 18V ROTARY HAMMER SDS+ 24MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap