XR Li-Ion Heavy Duty 3 Mode Dedicated Cordless Hammer Bare Unit
Voltage | 18 V |
---|---|
Weight | 2.5 kg |
Concrete drilling capacity | 24 mm |
Voltage | 18 V |
---|---|
Weight | 2.5 kg |
Concrete drilling capacity | 24 mm |
Cordless | Yes |
Metal drilling capacity | 13 mm |
Wood drilling capacity | 26 mm |
Steel drilling capacity | 13 mm |
Impact power | 2.1 J |
In stock: Next day delivery