DEWALT DCH273P2-GB 18V SDS HAMMER DRILL 3 MODE BRUSHLESS
Hammer Drill
See technical informationSee documentsReferences
Dewalt:DCH273P2-GB
Rubix:2577348

Technical specifications
| Voltage | 18 V |
|---|---|
| Weight | 3.1 kg |
| Concrete drilling capacity | 24 mm |
Documents
Product details : DEWALT DCH273P2-GB 18V SDS HAMMER DRILL 3 MODE BRUSHLESS
Delivering 2. 1 Joules of impact energy, and capable of drilling 24mm diameter holes in concrete, the brushless DCH273 hammer drill completes applications quicker than previous models. Part of our Perform & Protect range, it features anti rotation control and a low vibration level of 6. 6m/s2 meaning you can work for longer. With 2 X 5Ah batteries, charger and TSTAK kit box.
Strengths
•Electronic clutch for consistently-high torque and improved durability
Compact, lightweight and ergonomic design for improved comfort and support during extended operating periods
Rotation stop mode for light chiseling in plaster, tiles and render and impact stop mode for rotary only drilling in wood and metal
Bright white LED with delay feature improves visibility
Brushless motor with high capacity XR 5Ah 18V Lithium-ion battery platform for extreme runtime and reduced maintenance
2. 1J of impact energy, 0-4600 bpm with a no load speed of 0-1100 rpm, ideal for drilling anchors and fixing holes into concrete, brick and masonry from 4mm to 24mm
Perform & Protect: best-in-class vibration at 6. 6m/s², minimizing user fatigue
Category-leading high speed drilling performance at more than 90 holes (10mmx 80mm) per charge
Compact, lightweight and ergonomic design for improved comfort and support during extended operating periods
Rotation stop mode for light chiseling in plaster, tiles and render and impact stop mode for rotary only drilling in wood and metal
Bright white LED with delay feature improves visibility
Brushless motor with high capacity XR 5Ah 18V Lithium-ion battery platform for extreme runtime and reduced maintenance
2. 1J of impact energy, 0-4600 bpm with a no load speed of 0-1100 rpm, ideal for drilling anchors and fixing holes into concrete, brick and masonry from 4mm to 24mm
Perform & Protect: best-in-class vibration at 6. 6m/s², minimizing user fatigue
Category-leading high speed drilling performance at more than 90 holes (10mmx 80mm) per charge
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Weight | 3.1 kg |
| Concrete drilling capacity | 24 mm |
| Cordless | yes |
| Metal drilling capacity | 13 mm |
Show UNSPSC/ECL@SS
£ 431.17 excl. VAT
/ Each
£ 517.40 incl. VAT
- In stock: Next day delivery