MILWAUKEE 4933478503 M18 FUEL SDS-PLUS 26MM HAMMER FIXTEC BARE
SDS-Plus Hammer
See technical informationSee documentsReferences
Milwaukee:4933478503
Rubix:241A4582
Manufacturer :4933478503
EAN:4058546346966




Technical specifications
| Voltage | 18 V |
|---|---|
| Weight | 3.4 kg |
| Concrete drilling capacity | 26 mm |
Documents
Product details : MILWAUKEE 4933478503 M18 FUEL SDS-PLUS 26MM HAMMER FIXTEC BARE
M18 FUEL™ ONE-KEY™ SDS-plus combi hammer deliverers fastest drilling in its class. 2.5 J of impact energy at low 12.9 m/s² vibrations. Drill capacity in concrete 26mm. 4800 bpm. AUTOSTOP™ protects the user against kickback. ONE-KEY™ technology for tracking, security and inventory mangement. FIXTEC system - keyless chuck changing. 4-mode operation. Compatible with M18 FCDDEXL or M18 FDDEXL dust extractors. Weight with battery 4,3 kg. Supplied without batteries and charger with 13 mm FIXTEC™ chuck and SDS-plus chuck in a HD Box.
Strengths
•The fastest drilling rotary hammer in its class leading to increased productivity
Powerful hammer mechanism delivers 2.5 J of impact energy
Drills up to 125 ⌀10 x 50 mm holes on a M18 HIGH OUTPUT 5.5 Ah battery charge
AUTOSTOP shuts down the tool to protect the user of sharp movement in bind up situations
ONE-KEY tool tracking & security offers a free of charge cloud-based tracking network and inventory management platform for your tools. ONE-KEY also features a remote locking functionality
FIXTEC system for keyless chuck changing between SDS-Plus and 13 mm metal chuck
All metal gear case - optimum seating of the gears for enhanced tool life
4-mode operation: rotary hammer, hammer only, rotation only and selectable work position of the chisel (variolock) for maximum versatility
Compatible with M18 FCDDEXL or M18 FDDEXL dust extractors
The DNA of our FUEL platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE brushless motor, REDLITHIUM battery pack and REDLINK PLUS electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18 batteries
Powerful hammer mechanism delivers 2.5 J of impact energy
Drills up to 125 ⌀10 x 50 mm holes on a M18 HIGH OUTPUT 5.5 Ah battery charge
AUTOSTOP shuts down the tool to protect the user of sharp movement in bind up situations
ONE-KEY tool tracking & security offers a free of charge cloud-based tracking network and inventory management platform for your tools. ONE-KEY also features a remote locking functionality
FIXTEC system for keyless chuck changing between SDS-Plus and 13 mm metal chuck
All metal gear case - optimum seating of the gears for enhanced tool life
4-mode operation: rotary hammer, hammer only, rotation only and selectable work position of the chisel (variolock) for maximum versatility
Compatible with M18 FCDDEXL or M18 FDDEXL dust extractors
The DNA of our FUEL platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE brushless motor, REDLITHIUM battery pack and REDLINK PLUS electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18 batteries
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Weight | 3.4 kg |
| Concrete drilling capacity | 26 mm |
| Cordless | yes |
| Metal drilling capacity | 13 mm |
Show UNSPSC/ECL@SS
£ 329.85 excl. VAT
/ Each
£ 395.82 incl. VAT
- In stock: Next day delivery