References
Makita:DHR171Z
Rubix:226A7375
EAN:3240890984388



Product details : MAKITA DHR171Z ROTARY HAMMER SDS DRILL
A compact, brushless 1/2" impact wrench. Small size and light weight make this tool easy to use, while offering a max. fastening torque of 180 Nm. Two power settings. Automatic stop of rotation in 0.2 seconds once the bolt is loose. Equipped with an LED light.
Strengths
• LED light illuminates the work site
• Battery protection system automatically shuts off power when the battery level is low
• Body model - delivered without battery and charger.
• Battery protection system automatically shuts off power when the battery level is low
• Body model - delivered without battery and charger.
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Weight | 1.2 kg |
| Cordless | yes |
| No-load speed | 3200 rpm |
Show UNSPSC/ECL@SS
£ 166.00 excl. VAT
/ Each
£ 199.20 incl. VAT
- Delivery usually within ( 7 ) days
