FENNER+ SPRING CLIP CONNECTING LINK 06B-2 BS 3/8 INCH DUPLEX
Connective link
See technical informationReferences
Fenner:06B2/CL1-FENNER+
Rubix:406A5302
Manufacturer :13606B-2FP-E


Technical specifications
| Chain | bs 06b-2 (iso 606 / din 8187 / bs 228) |
|---|---|
| Chain pitch | 9.525 mm |
| Profile | duplex (2) |
Product details : FENNER+ SPRING CLIP CONNECTING LINK 06B-2 BS 3/8 INCH DUPLEX
Fenner PLUS High Performance Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Connecting link spring clip Fenner PLUS ISO 06B-2 pitch 3/8"
Technical specifications
Attributes
| Chain | bs 06b-2 (iso 606 / din 8187 / bs 228) |
|---|---|
| Chain pitch | 9.525 mm |
| Profile | duplex (2) |
| Material | steel |
| Roller diameter | 6.35 mm |
| Type | connecting link (spring clip type) for bs 06b-2 chain (fenner classic) |
Show UNSPSC/ECL@SS
£ 4.37 excl. VAT
/ Each
£ 5.24 incl. VAT
- Delivery usually within ( 2 ) days