FENNER SPRING CLIP CONNECTING LINK C16B-1-24MM BS 1 INCH SIMPLEX
Spring Clip Connecting Link
See technical informationReferences
Fenner:C16B1/24MM/CL1-FENNER
Rubix:406A5276
Manufacturer :137C16B-1FC-E24

Product details : FENNER SPRING CLIP CONNECTING LINK C16B-1-24MM BS 1 INCH SIMPLEX
Clip Connecting Link To Suit C16B-1/24 (1")
Technical specifications
Attributes
| Chain | c16b-/24 |
|---|---|
| Chain pitch | 25.4 mm |
| Profile | simplex (1) |
| Material | steel |
| Roller diameter | 15.88 mm |
| Type | spring clip link for bs roller chain |
Show UNSPSC/ECL@SS
£ 2.96 excl. VAT
/ Each
£ 3.55 incl. VAT
- Delivery usually within ( 2 ) days
