FENNER SPRING CLIP CONNECTING LINK 60A-2 ANSI 3/4 INCH DUPLEX
Connective link
See technical informationReferences
Fenner:60A2/CL1-FENNER
Rubix:406A0361
Manufacturer :028P0270

Product details : FENNER SPRING CLIP CONNECTING LINK 60A-2 ANSI 3/4 INCH DUPLEX
Connecting link spring clip Fenner Classic ANSI 60-2 pitch 3/4"
Technical specifications
Attributes
| Chain | 60-2 |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | duplex (2) |
| Material | steel |
| Roller diameter | 11.91 mm |
| Type | master link for roller chain |
Show UNSPSC/ECL@SS
£ 3.33 excl. VAT
/ Each
£ 4.00 incl. VAT
- Delivery usually within ( 2 ) days
