Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWVE55-B-V1-G3 LINEAR CARRIAGE 195432980240
INA KWVE55-B-V1-G3 LINEAR CARRIAGE 195432980240
Standard Carriage
References
ina:
KWVE55-B-V1-G3
rubix:
229A4473
manufacturer :
0195432980240
ean:
4054366334916
Technical specifications
Precision
g3
Width
140
mm
Length
173.6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWVE55-B-V1-G3 LINEAR CARRIAGE 195432980240
Ball row pads
Technical specifications
Attributes
Logistic Weight
5640
g
Precision
g3
Width
140
mm
Length
173.6
mm
Height on rail
70
mm
Model
kwve55
Material
steel
Design size
55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
275.33
excl. VAT
/
Each
£
330.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NSK LINEAR BEARING PAU12TRS
INA LINEAR CARRIAGE KWVE20BSG3V2
INA LFL52-SF TRACK ROLLER CARRIAGE
NSK NAH35ANZ LINEAR GUIDE
INA KWSE35-L-V1-G3 LINEAR BEARING KWSE 35 L G3 V1
INA RWU25-E-V3-G2 RECIRCULATING ROLLER BEARING CARTRIDGE
INA KWVE25-B-H-V1-G4 LINEAR CARRIAGE KWVE25BHG4V1
INA KWSE30-H-V1-G3 LINEAR BEARING 7730180240
INA CARRIAGE-USEINA RAIL KWVE 25 B H G3 V1
INA KWVE35-B-SN-V1-G3 LINEAR CARRIAGE 200548150240
INA CARRIAGE-USEINA RAIL KWVE 35 B S G3 V1
INA KWSE20-V2-G3 LINEAR CARRIAGE
INA KWSE25-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWSE30-L-V1-G3 LINEAR CARRIAGE KWSE 30 L G3 V1
INA KWSE25-H-V2-G3 KWSE25HG3V2 LINEAR BEARING