References
Aventics:1823391480
Rubix:273A0616
Manufacturer :1823391480
EAN:3661475917797


Technical specifications
| Material | anodized aluminium |
|---|---|
| Connection 1 | 12.7 |
| Max. service pressure | 16 bar |
Product details : AVENTICS 1823391480
L-Fitting
Technical specifications
Attributes
| Material | anodized aluminium |
|---|---|
| Connection 1 | 12.7 |
| Max. service pressure | 16 bar |
| Profile | elbow swivel distributor |
| Connection 2 | g 1/2 |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Type of threading | bsp |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 24.34 excl. VAT
/ Each
£ 29.21 incl. VAT
- Usually arrives within 14 working days