References
Camozzi:S2520 1/8-1/8
Rubix:118A5868
Manufacturer :S2520 1/8-1/8


Technical specifications
| Material | nickel-plated brass;ptfe |
|---|---|
| Connection 1 | 1/8 bspt maschio (r1/8) |
| Max. service pressure | 80 bar |
Documents
Product details : CAMOZZI CONNECTOR S2520-1/8-1/8
Applications
Industrial
Technical specifications
Attributes
| Material | nickel-plated brass;ptfe |
|---|---|
| Connection 1 | 1/8 bspt maschio (r1/8) |
| Max. service pressure | 80 bar |
| Connection 2 | 1/8 bspp femmina (g1/8) |
| Max. temperature | 120 °C |
| Type of threading | bspt |
Show UNSPSC/ECL@SS
£ 1.32 excl. VAT
/ Each
£ 1.58 incl. VAT
- Usually arrives within 14 working days