CAMOZZI MALE Y PIECE 2040-3/8-3/8

Series 2000 Y Connector

See technical informationSee documents

References

Camozzi:2040 3/8-3/8
Rubix:119A7306
Manufacturer :20403/8-3/8
brand logo

Technical specifications

Materialnickel-plated brass
Connection 1g 3/8
Max. service pressure80 bar
See all Specifications

Documents

Product details : CAMOZZI MALE Y PIECE 2040-3/8-3/8


The wide range of Camozzi pipe fittings, which includes straight, L and Tee, Cross piece male or female couplings, guarantees the necessary support during the design of compressed air systems.

Technical specifications


Attributes
Materialnickel-plated brass
Connection 1g 3/8
Max. service pressure80 bar
Profilemale/female equal y
Connection 2r 3/8
Min. temperature-40 °C
Max. temperature120 °C
Type of threadingbsp
£ 8.27 excl. VAT
/ Each
£ 9.92 incl. VAT
  • Usually arrives within 14 working days