References
SMC:M-3UT
Rubix:122A8780
Manufacturer :M-3UT
EAN:3618035942232

Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread (m) |
| Max. service pressure | 10 bar |
Product details : SMC M-3UT FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Simple connection/disconnection
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-3UT (Port Size M3X0.5, Universal Tee)
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-3UT (Port Size M3X0.5, Universal Tee)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x11x5 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | brass, nickel-plated |
| Connection 1 | external thread (m) |
| Max. service pressure | 10 bar |
| Profile | universal tee (360° swivel body) |
| Connection 2 | internal thread (m) |
Show UNSPSC/ECL@SS
£ 23.10 excl. VAT
/ 10 pieces
£ 27.72 incl. VAT
- Delivery usually within ( 4 ) days