AVENTICS 1823300000 BLANKING SCREWS AND CONNECTORS
Blanking screws and connectors
See technical informationSee documentsReferences
Aventics:1823300000
Rubix:272A9818
Manufacturer :1823300000


Technical specifications
| Material | brass |
|---|---|
| Connection 1 | g 1/8 |
| Max. service pressure | 16 bar |
Documents
Product details : AVENTICS 1823300000 BLANKING SCREWS AND CONNECTORS
Bushing
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connection 1 | g 1/8 |
| Max. service pressure | 16 bar |
| Profile | sleeve (fpt-s-rsk) - internal thread blanking sleeve / connector |
| Connection 2 | g 1/8 |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Type of threading | gas |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 1.96 excl. VAT
/ Each
£ 2.35 incl. VAT
- Delivery usually within ( 5 ) days