References
IMI Norgren:235110048
Rubix:124A6405


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | r1/2 (iso r außengewinde) |
| Max. service pressure | 35 bar |
Documents
Product details : NORGREN 235110048 PLUG MALE THREAD R 1/2
PLUG NIPPLE R1/2A
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | r1/2 (iso r außengewinde) |
| Max. service pressure | 35 bar |
| Profile | plug nipple (plug) with external thread |
| Min. temperature | 100 °C |
| Max. temperature | 100 °C |
| Type of threading | r |
| Min. service pressure | 35 bar |
Show UNSPSC/ECL@SS
£ 15.17 excl. VAT
/ Each
£ 18.20 incl. VAT
- Usually arrives within 14 working days