Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
NERO 3/4 SOCKET S12
NERO 3/4 SOCKET S12
BSPP Full Socket 150LB
References
nero:
S12
rubix:
45027701
Product details
Technical specifications
Product details : NERO 3/4 SOCKET S12
NERO’s range of 150Lb fittings are available threaded BSP and NPT, or with socket weld end connections. They are made from high quality investment castings to ISO4144 or above.
Applications
Hot and Cold Water, Oil, Gas and other medium
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.69
excl. VAT
/
Each
£
5.63
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
PARKER ELBOW EEM12-316
MECALINE 890993 CONE SEAT UNION M/F 1.1/2
MECALINE 891052 SS MALE HOSETAIL 1 X 26 MM
MECALINE 890987 CONE SEAT UNION M/F 1/4
MECALINE 890928 MALE TAPER NIPPLE 3/8
MECALINE 891093 SS BARREL NIPPLE 1.1/2 X 80 MM
MECALINE 891019 SS HEXAGON HEAD PLUG 3/8
MECALINE 890951 90 FEMALE ELBOW 1
MECALINE 890944 FULL SOCKET 2
MECALINE 890957 EQUAL TEE 1/4
MECALINE 890982 CONE SEAT UNION F/F 1.1/4
SWAGELOK SS-6MO-3 UNION TEE 6MM
MECALINE 891064 SS REDUCING NIPPLE 3/4 X 1/2
PIPELINEPR 45BENDSG316 P197-20
MECALINE 891094 BARREL NIPPLE 2 X 100 MM