FESTO 8142601 REDUCING NIPPLE NPFC-RS-G1-G12-MF
Reducing Nipple
See technical informationSee documentsReferences
Festo:NPFC-RS-G1-G12-MF
Rubix:263A6818
Manufacturer :8142601
EAN:4052568568344

Technical specifications
| Material | nickel-plated brass (threaded);pvc (seal) |
|---|---|
| Connection 1 | 1 |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 8142601 REDUCING NIPPLE NPFC-RS-G1-G12-MF
NPFC-RS-G1-G12-MF REDUCING NIPPLE
Technical specifications
Attributes
| Material | nickel-plated brass (threaded);pvc (seal) |
|---|---|
| Connection 1 | 1 |
| Max. service pressure | 10 bar |
| Profile | npfc-rs |
| Connection 2 | 1/2 |
| Max. temperature | 60 °C |
| Type of threading | gas |
Show UNSPSC/ECL@SS
£ 75.90 excl. VAT
/ 10 pieces
£ 91.08 incl. VAT
- Delivery usually within ( 6 ) days