Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC BUDGET SACKTRUCK GI258H
GPC BUDGET SACKTRUCK GI258H
Budget Sack Truck - With Hand Grips
References
gpc industries:
GI258H
rubix:
170A4173
Product details
Technical specifications
Product details : GPC BUDGET SACKTRUCK GI258H
Lightweight
200mm rubber wheels
Hardwearing finish
Technical specifications
Attributes
Width
470
mm
Height
1000
mm
Length
410
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.97
excl. VAT
/
Each
£
92.36
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
GPC PD665Y CONTAINER DOLLY
GPC PWDT307Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHT
GPC PLATFORM TRUCK 1200 X 800 4 MESH SIDES PI824H
GPC PWPT424Y APOLLO UK POWERED PLATFORM TRUCK 1200 X 800 - SINGLE STEE
GPC GI942W MOBILE WORK TROLLEY
SPARTEX GI135Y MEDIUM DUTY THREE WAY TRUCK - BLUE - 250KG 1280 X 470 X
ROEBUCK GIK03Y DELUXE FOLDING TRUCK
GPC GI523P SACK TRUCK - PNEUMATIC 435 X 545 1120
APOLLO PADT308Y DISTRIBUTION TROLLEY - 1100H - SIDES AND BACK - 1200L
SPARTEX PI823H PLATFORM TRUCK - 1200 X 800 - 3 MESH SIDES 1500 X 800
GPC 125LTR TIPPER TRUCK TI208B
SPARTEX PI831H PLATFORM TRUCK - 1200 X 800 - SINGLE VENEER END
GPC HAND TROLLEY NT482M
GPC PWDT301Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHT
GPC ATRSS05 TRAY RACK TROLLEY - SINGLE WIDTH C/W 5X35.5 LITRE CONTAINE