Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Transport devices
(1,984)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC BUDGET SACKTRUCK GI256H
GPC BUDGET SACKTRUCK GI256H
Budget Sack Truck
References
gpc industries:
GI256H
rubix:
169A5862
Product details
Technical specifications
Product details : GPC BUDGET SACKTRUCK GI256H
Lightweight
200mm rubber wheels
Hardwearing finish
Technical specifications
Attributes
Width
470
mm
Height
1120
mm
Length
410
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.79
excl. VAT
/
Each
£
94.55
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
GPC PWPT403Y APOLLO UK POWERED PLATFORM TRUCK 1000 X 700 - SINGLE STEE
GPC GI823P ALUMINIUM P HANDLE SACK TRUCK WITH SLIDERS 1345 X 510 470
GPC SHELF RACK FOR ROLLCONTAINER RC7383
GPC AT901S SIDES & ENDS TO SUIT AT ACKERMAN TRUCKS BLUE/VENEER
APOLLO PADT308Y DISTRIBUTION TROLLEY - 1100H - SIDES AND BACK - 1200L
GPC GI821P ALUMINIUM HIGH BACK SACK TRUCK WITH SLIDERS 1595X510X470
GPC PLATFORM TRUCK TI212R
ROEBUCK LLT1 FOLDING PLATFORM TROLLEY
GPC GI942W MOBILE WORK TROLLEY
GPC GI270H HEAVY DUTY ALUMINIUM SACK TRUCK
GPC RHPT1500 REEL HANDLING PALLET TRUCK SIZE1200/1600 EACH
GPC GEN. PURPOSE TRUCK, MESH BASE 1500X750X360 P. PROOF WHEELS TI592R
SPARTEX GI935P ALUMINIUM THREE WAY TRUCK
PROPLAZ GI402L SERVICE TROLLEY - 2 STORAGE TRAYS 895 X 457 870
APOLLO PADT312Y DISTRIBUTION TROLLEY - 1500H - SIDES BACK AND 2 SHELV