Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 858741 BULKHEAD FEMALE STRAIGHT FITTING 12-1/8IN
MECALINE 858741 BULKHEAD FEMALE STRAIGHT FITTING 12-1/8IN
BULKHEAD FEMALE
References
mecaline:
858741
rubix:
216A1524
ean:
3660338138119
Technical specifications
Material
Nickel Plated Brass Body
Connection 1
G1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858741 BULKHEAD FEMALE STRAIGHT FITTING 12-1/8IN
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Nickel Plated Brass Body
Connection 1
G1/8
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.13
excl. VAT
/
Each
£
7.36
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
SMC KQ2F12-G02-X2 ONE-TOUCH FITTING
FESTO 186322 PUSH-IN FITTING QS-V0-G3/8-12
LEGRIS LF3000 FITTING 3133 08 13
SMC H06-02S FITTING
SMC KQ2W12-99A-X35 ONE-TOUCH FITTING
MECALINE 860040 MALE 45 ELBOW 6 - G3/8IN
NORGREN M01470618 FITTING
FESTO 160531 PUSH-IN T-FITTING QST-V0-1/2-10
FESTO 153440 PUSH-IN CONNECTOR, SELF-SEALING QSMK-6
SMC KAT06-M5 ELECTROSTAT PROTECTION FITTING
NORGREN 102470838 PFIT 8MM-G3/8 90 SWI ELB ADPT
NORGREN C00641200 12 STEM RUN TEE
FESTO 133134 PUSH-IN CONNECTOR
LEGRIS LF3000 FITTING 3182 06 00
FESTO 578308 PLUG CONNECTOR NPQH-D-S10-Q6-P10