Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Hose barbed fitting with thread
FESTO 8069243 BULKHEAD FITTING NPFC-H-G12-F
FESTO 8069243 BULKHEAD FITTING NPFC-H-G12-F
Bulkhead Fitting
References
festo:
NPFC-H-G12-F
rubix:
208A3365
manufacturer :
8069243
Technical specifications
Material
nickel-plated brass
Connection 1
g 1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8069243 BULKHEAD FITTING NPFC-H-G12-F
Technical specifications
Attributes
Material
nickel-plated brass
Connection 1
g 1/2
Profile
npfc-h
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.40
excl. VAT
/ 10
pieces
£
130.08
incl. VAT
Delivery usually within (
2
) days
Select variants (4)
Add to cart
Check our products from related categories
NORGREN 237130900 PLUG HOSE BARB 9MM
FESTO 3570 BLANKING PLUG B-3/8
FESTO 9626 ADAPTER AD-3/8NPT-G3/8-I
CAMOZZI MALE/FEMALE ADAPTOR CAM-2520-1/4-1/4
CAMOZZI BSPT ADAPTOR-MALE-FEM ELBOW-1/8 THREAD 2020 1/8-1/8
FESTO 8069232 REDUCING NIPPLE NPFC-R-G12-G14-MF-P50
LEGRIS 6625 25 00 25MM END CAPC/WVENT 6625.25.00
PCL HOSE TAIL ADAPTOR 4.75MM HC1205
AVENTICS 1823462032
SMC M-5T FITTING
FESTO 3099 CAP NUT VTM-1/4
FESTO 8142585 DOUBLE NIPPLE NPFC-DS-G14-G14-M
SMC LQU20-06 FITTING
NORGREN C00120600 PFITC 6MM CAP PLUG FEMALE
FESTO 8069216 DOUBLE NIPPLE NPFC-D-G12-G34-M