MECALINE 859563 BULKHEAD STRAIGHT FITTING 14
BULKHEAD STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859563
Rubix:216A2503
EAN:3660338145612
Documents
Product details : MECALINE 859563 BULKHEAD STRAIGHT FITTING 14
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connecting diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 15.37 excl. VAT
/ Each
£ 18.44 incl. VAT
- Usually arrives within 14 working days

