MECALINE TEE UNION 4 MM 859438
UNION TEE BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859438
Rubix:214A5371
EAN:3660338144448
Documents
Product details : MECALINE TEE UNION 4 MM 859438
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connecting diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 5.36 excl. VAT
/ Each
£ 6.43 incl. VAT
- In stock: Next day delivery

