Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 869664 TEE UNION 10
MECALINE 869664 TEE UNION 10
UNION TEE COMPRESSION FITTING
References
mecaline:
869664
rubix:
216A2812
ean:
3660338233685
Technical specifications
Material
nickel-plated brass body
Connecting diameter
10 mm
Product details
Technical specifications
Product details : MECALINE 869664 TEE UNION 10
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
Material
nickel-plated brass body
Connecting diameter
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
13.76
excl. VAT
/
Each
Ā£
16.51
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 859433 INTERNAL BUSHING 16/13
MECALINE 859498 ELBOW UNION 4MM
PARKER EO-UNION G16SCF
MECALINE 859558 BULKHEAD STRAIGHT FITTING 4 M8X1
SMC KFT08U-00 INSERT FITTING
MECALINE 859434 INTERNAL BUSHING 15/12 5
MECALINE STRAIGHT UNION 12859551
MECALINE 858579 STRAIGHT UNION 15X12 5
MECALINE 858614 STRAIGHT UNION 18 EQUAL
MECALINE 858578 STRAIGHT UNION 10X8-8X6
MECALINE 858591 UNION ELBOW 4X2 7
SMC KFE06-00-X2 INSERT FITTING
MECALINE 859507 ELBOW UNION 22MM
MECALINE 859502 ELBOW UNION 12MM
SMC KFG2T0425-00 INSERT FITTING