Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859200 BULKHEAD UNION 6/8
MECALINE 859200 BULKHEAD UNION 6/8
BULKHEAD STRAIGHT PUSH-ON FITTING
References
mecaline:
859200
rubix:
216A2227
ean:
3660338142314
Technical specifications
Material
Nickel-plated brass
Connecting diameter
6 mm
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859200 BULKHEAD UNION 6/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
Nickel-plated brass
Connecting diameter
6 mm
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.69
excl. VAT
/
Each
£
5.63
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
MECALINE 869370 STRAIGHT UNION8X6
MECALINE 859507 ELBOW UNION 22MM
MECALINE 859198 BULKHEAD UNION 4/8
SMC DT12-03 FITTING
SMC KFT08N-00 INSERT FITTING
MECALINE STRAIGHT UNION 12859551
MECALINE 859207 BULKHEAD UNION 12/8
MECALINE 858607 UNION TEE 15X12.5
MECALINE 869423 ELBOW UNION 10 EQUAL
SMC KFE08N-00 INSERT FITTING
MECALINE INTERNAL BUSHING 6/4 859024
MECALINE 869665 TEE UNION 12
MECALINE 858612 STRAIGHT UNION 15 EQUAL
MECALINE 859624 CROSS UNION 4
MECALINE 858606 UNION TEE 10X8-8X6