Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859624 CROSS UNION 4
MECALINE 859624 CROSS UNION 4
UNION CROSS BRASS COMPRESSION FITTING
References
mecaline:
859624
rubix:
216A2518
ean:
3660338146183
Technical specifications
Material
Brass
Connecting diameter
4 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859624 CROSS UNION 4
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
Brass
Connecting diameter
4 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
11.21
excl. VAT
/
Each
Ā£
13.45
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
CAMOZZI BULKHEAD FITTING 1250-8
MECALINE 869664 TEE UNION 10
MECALINE 869384 UNION ELBOW 8X6
SMC KFH12N-00-X2 INSERT FITTING
MECALINE 859199 BULKHEAD UNION 5/8
MECALINE 858578 STRAIGHT UNION 10X8-8X6
LEGRIS BRS COMPRESN FITTING 0106 10 00
MECALINE 858611 STRAIGHT UNION 14 EQUAL
MECALINE 859556 STRAIGHT UNION 22MM
MECALINE 869383 UNION ELBOW 6X4
MECALINE 858602 UNION TEE 4X2- 4X2.7
SMC KFT10U-00 INSERT FITTING
CAMOZZI COMPRESSION-TUBE TO TUBE CONNECTOR-10MM 1230 10
MECALINE 869403 STRAIGHT UNION 4
MECALINE 869388 UNION TEE -8X6