Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB0806-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB0806-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
Bush
References
ina:
EGB0806-E40-Y
rubix:
238A1493
manufacturer :
0686406760000
ean:
4012802618518
Technical specifications
Inner diameter
8
mm
Outer diameter
10
mm
Width
6
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB0806-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
Logistic Weight
1,12
g
Inner diameter
8
mm
Outer diameter
10
mm
Width
6
mm
Series
EGB..-E40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.31
excl. VAT
/
Each
£
0.37
incl. VAT
Usually arrives within 14 working days
Select variants (110)
Add to cart
Create PDF from product
Check our products from related categories
INA EGB16080-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB2515-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB1420-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB0410-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB1610-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PSM 405050 A51 STRAIGHT BUSHING
INA EGB8560-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB1520-E40 BUSH
SKF PCM 606540 E STRAIGHT BUSHING
SKF PCM 758060 M STRAIGHT BUSHING
SKF COMPOSITE DRY BUSH PCM 657050 E
SKF GLYCODUR BUSH PCM 303430 E
SKF PCM 060808 E STRAIGHT BUSHING
INA EGB2020-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB2525-E40 METAL/POLYMER COMPOSITE PLAIN BUSH