Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF GLYCODUR BUSH PCM 303430 E
SKF GLYCODUR BUSH PCM 303430 E
Bushings, thrust washers and strips
References
skf:
PCM 303430 E
rubix:
103A7311
ean:
7316571885858
Technical specifications
Inner diameter
30
mm
Outer diameter
34
mm
Width
30
mm
See all Specifications
Product details
Technical specifications
Product details : SKF GLYCODUR BUSH PCM 303430 E
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
45,4
g
Inner diameter
30
mm
Outer diameter
34
mm
Width
30
mm
Series
pcm
Material
composite e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.73
excl. VAT
/
Each
£
6.88
incl. VAT
In stock: Next day delivery
Select variants (103)
Add to cart
Create PDF from product
Check our products from related categories
INA EGB3550-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB150100-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB5540-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB1825-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF GLYCODUR BUSH PCM 252830 M
INA EGB2525-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PRMF 303430 FLANGED BUSHING
SKF COMPOSITE DRY BUSH PCM 657050 E
SKF PWM 303640 BUSHING
SKF PLAIN BEARING PWM 455360
INA EGB1625-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PCM 11011560 M STRAIGHT BUSHING
INA EGB0606-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB1220-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB1520-E40-Z METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE