Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PCM 606540 E STRAIGHT BUSHING
SKF PCM 606540 E STRAIGHT BUSHING
Bushings, thrust washers and strips
References
skf:
PCM 606540 E
rubix:
266A6814
ean:
7316571902678
Technical specifications
Inner diameter
60
mm
Outer diameter
65
mm
Width
40
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PCM 606540 E STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
147,3
g
Inner diameter
60
mm
Outer diameter
65
mm
Width
40
mm
Series
PCM
Material
Composite E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.35
excl. VAT
/
Each
£
19.62
incl. VAT
Usually arrives within 14 working days
Select variants (103)
Add to cart
Create PDF from product
Check our products from related categories
SKF PRM 303420 STRAIGHT BUSHING
INA EGB100115-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PCM 161820 M STRAIGHT BUSHING
INA EGB3530-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PCM 121415 M STRAIGHT BUSHING
SKF PCM 8085100 E STRAIGHT BUSHING
SKF PRMF 505550 FLANGED BUSHING
INA EGB13060-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PCM 505540 M STRAIGHT BUSHING
SKF BUSH PCM121425E
SKF COMPOSITE DRY BUSH PCM 657050 E
INA EGB2525-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB2430-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PSM 405040 A51 STRAIGHT BUSHING
SKF GLYCODUR BUSH PCM252820M:SKF