References
INA:EGB3230-E50-Y
Rubix:238A3715
Manufacturer :0702291800000
EAN:4012802760576

Product details : INA EGB3230-E50-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties. Chemical reactivity of zero.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 38,9 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 36 mm |
| Width | 30 mm |
| Series | egb..-e50 |
Show UNSPSC/ECL@SS
£ 25.40 excl. VAT
/ 10 pieces
£ 30.48 incl. VAT
- Delivery usually within ( 7 ) days
