SKF PCM 101210 M STRAIGHT BUSHING

Bushings, thrust washers and strips

See technical information
References
SKF:PCM 101210 M
Rubix:266A6431
Manufacturer :111520
EAN:7316571347004
SKF PLAIN BUSH BEARING PCM 101210 M
Technical specifications
Inner diameter10 mm
Outer diameter12 mm
Width10 mm
See all Specifications

Product details : SKF PCM 101210 M STRAIGHT BUSHING


SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.

Strengths

•Cost-effective with long service life
Very good frictional properties
High load carrying capacity
High sliding velocity

Technical specifications


Attributes
Logistic Weight2 g
Inner diameter10 mm
Outer diameter12 mm
Width10 mm
Seriespcm
Materialcomposite m
Show UNSPSC/ECL@SS
£ 45.00 excl. VAT
/ 50 pieces
£ 54.00 incl. VAT
  • Delivery usually within ( 3 ) days