References
SKF:PWM 809060
Rubix:266A6387
Manufacturer :17976
EAN:7316570879773

Product details : SKF PWM 809060 STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 142 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 90 mm |
| Width | 50.051 mm |
| Series | pwm |
| Material | filament wound |
Show UNSPSC/ECL@SS
£ 123.98 excl. VAT
/ Each
£ 148.78 incl. VAT
- Delivery usually within ( 3 ) days
